Wide Inner Ring PBT Thermoplastic Housing Material Pillow Block
Item #101505738
each
Pillow Block Bearing Unit
38.1 mm ID
105 mm Bearing Width
Composite Housing Material
description
The composite housing can be easily washed clean of contaminants encountered in food and beverage processing. Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
Base Length
4 3/4 in
Insert Type
ZMaRC® Coated Insert
Bore Type
Round Bore
Inch/Metric
Inch Bore
Outer Ring Size
208
Lubricant
Food Compatible Grease
Housing Material
Composite
Housing Construction
1 Piece
Bolt Hole Spacing Range [Min]
3 1/2 in
Bearing Type
Ball Bearing
Sealing
Rubber Flingers
Base Height
N/A
Seal Type
Contact Seals
O.D.
121.0000 mm
Shaft Dia.
1.5 in
Base Width
1 7/8 in
End Type
Open End
Pillow Block Type
Tapped Base
Static Load Rating [Max]
4,270.00 lbf
Bolt Size
1/2-13
Lubrication
Relubricatable
Bolt Holes
2
I.D.
38.1 mm
Bearing Insert
RRZ1108BRR
Bolt Hole Spacing
3 1/2 in
Bearing Design
Non-Expansion
Locking Device
Setscrew Locking Collar
Housing Height
4 1/8 in
Series
Marathon® Series
Type
Bearing Unit
Bolt Hole Spacing Range [Max]
3 1/2 in
Dynamic Load Rating
6,900.00 lbf
Mounted Unit Duty
Corrosion Resistant-Duty
Weight
2.146 LB
EAN or UPC
97741082648
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back