- 0.45 in Inner Diameter
- 1.7 in Outer Diameter
description
- These special single row deep groove ball bearings are designed mainly for agricultural applications, such as combine harvesters, balers and planters. The hexagonal bore enables ease of mounting on mating hexagonal shafts. The integral sealing and higher than standard grease fill can significantly prolong bearing service life and reduce maintenance efforts.
features
- Designed mainly for agricultural applications
- Hexagonal bore
- Versatile, robust design
- Integral sealing and higher than standard grease fill prolongs bearing service life
| Basic Dynamic Load Rating | 2151 lbf, 9.6 kN |
| Width | 0.91 in, 23.19 mm |
| Bore Dia. | 0.45 in, 11.43 mm |
| Bore Type | Hexagonal |
| Static Load Rating | 1077 lbf, 4.8 kN |
| O.D. | 1.7 in, 43.18 mm |
| Weight | 0.353 LB |
| EAN or UPC | 12001069667468 |

