- Steel Nilos Ring for 755 Series Tapered Roller Bearing
- 3 1/2" Bearing ID x 6.2992" Bearing OD
- Outer Ring Sealing
| Bearing Series | 755 Series |
| Seal I.D. | 3 1/2 in |
| Material | Steel |
| Seal Thickness | 0.02 in |
| Type of Sealing | Outer Ring Sealing |
| Type of Bearing | Tapered Roller Bearing |
| Bearing O.D. | 6.2992 in |
| Bearing Bore | 3 1/2 in |
| Seal O.D. | 6.14 in |
| Weight | 0.143 LB |
| EAN or UPC | 7316578020313 |

