- 10.25 in Shaft Diameter
- 11.25 in Housing Bore Diameter
- 0.63 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- HS7 seals are designed for housings with a cover plate. They have a spring-loaded sealing lip with a control wire and an SKF Springcover. Their split execution enables installation where there is no access to the end of the shaft. These seals perform exceptionally well in large-size machinery, and customized or heavy-duty machinery. They are designed for the mining industry.
features
- Split seal
- SKF Springcover
- Easy mounting
- Grease retention
- Customized dimensions
- No minimum order quantity
| Inch/Metric | Inch |
| Seal Application | General Purpose |
| Spring Material | Stainless Steel |
| Lip Material | Nitrile Rubber (NBR) |
| Construction | HS7 |
| Seal Design | SKF Flex |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2000 |
| Operating Temperature [Min] | -40 °F |
| Housing Bore Dia. | 11.25 in |
| Spring Type | Garter |
| Split | Yes |
| Temperature Range [Min] | -40 °F |
| Operating Temperature [Max] | 210 °F |
| Design | HS7 |
| Shaft Dia. | 10.25 in |
| Installation | Cover Plate |
| Surface Speed [Nom] | 1,500 ft/min |
| Case Design | All-Rubber Seal |
| Case Construction | All Rubber w/Spring |
| Lubricant | Oil or Grease |
| Overall Width | 0.625 in |
| Lip Type | Single Lip |
| Cover/Compensation Ring/Plate Required | Yes |
| Lip Style | Internal |
| Pressure | 0 psi |
| Temperature Range [Max] | 250 °F |
| Weight | 1.01 LB |
| EAN or UPC | 85311113687 |

