- Radial Shaft Seal
- 105 mm Shaft Diameter
- 125 mm Housing Bore Diameter
- 13 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Construction | HMS4 |
| Seal Design | Standard |
| Shaft Dia. | 105 mm |
| Seal Type | Grease |
| Inch/Metric | Metric |
| Housing Bore Dia. | 125 mm |
| Overall Width | 13 mm |
| Lip Material | Nitrile Rubber (NBR) |
| Weight | 0.398 LB |
| EAN or UPC | 85311290944 |

