- 1.063 in Shaft Diameter
- 1.686 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile Rubber (NBR) |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/o Inner Case |
| Lip Type | Single Lip |
| Design | CRW1 |
| Operating Temperature [Max] | 210 °F |
| Temperature Range [Min] | -65 °F |
| Overall Width | 0.25 in |
| Installation | Housing Press Fit |
| Construction | CRW1 |
| Lubricant | Oil or Grease |
| Shaft Dia. | 1.063 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Housing Bore Dia. | 1.686 in |
| Solid | Yes |
| Seal Type | Oil |
| Seal Design | SKF Wave |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Speed | 0.07 ft/min |
| Lip Style | Internal |
| Case Design | Metal Case |
| Pressure | 10 psi |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Max] | 225 °F |
| Weight | 0.076 LB |
| EAN or UPC | 85311008907 |

