Skip to content Skip to navigation menu


1077600/SET

Grease Gun

Item #101170023
each
    Shipment Options

Product details

  • Grease Gun

description

  • The SKF 1077600/SET is a manual lubrication set consisting of the SKF Grease Gun 1077600 and various extention accessories. The set is ideal for usage in agricultural, industrial and construction industries and for private use. The grease gun is delivered with a 175 mm (6.9 in) long pipe, a snap-on high pressue hose of 300 mm (12 in), snap on extension pipe with cardan nozzle, a snap-on extension pipe for flat-head grease fittings, female and pointed nozzle.

Specifications

Weight 6.09 LB
EAN or UPC 7316571426266
Close Compare List Open Compare List Toggle

Product Comparison