- Radial Shaft Seal
- 110 mm Shaft Diameter
- 135 mm Housing Bore Diameter
- 12 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Lip Type | Single Lip w/Spring |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Design | Standard |
| Temperature Range [Max] | 225 °F |
| Seal Application | General Purpose |
| Overall Width | 12 mm |
| Inch/Metric | Metric |
| Case Construction | Rubber Covered Steel Case |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Seal Type | Grease |
| Pressure | 10 psi |
| Shaft Dia. | 110 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
| Housing Bore Dia. | 135 mm |
| Construction | HMS4 |
| Temperature Range [Min] | -40 °F |
| Weight | 0.34 LB |
| EAN or UPC | 85311086370 |

