- 11.5 in Shaft Diameter
- 13.5 in Housing Bore Diameter
- 0.63 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Spring Type | Garter |
| Solid | Yes |
| Seal Application | General Purpose |
| Case Material | Steel |
| Operating Temperature [Max] | 210 °F |
| Case Construction | Steel Case w/Inner Case |
| Case Design | Metal Case, Inner Case |
| Lip Type | Single Lip |
| Lip Material | Nitrile Rubber (NBR) |
| Inch/Metric | Inch |
| Seal Design | SKF Wave |
| Construction | CRWH1 |
| Speed | 0.07 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Operating Temperature [Min] | -40 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Pressure | 10 psi |
| Installation | Housing Press Fit |
| Lubricant | Oil or Grease |
| Shaft Dia. | 11.5 in |
| Spring Material | Carbon Steel |
| Housing Bore Dia. | 13.5 in |
| Temperature Range [Max] | 225 °F |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Overall Width | 0.625 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Seal Type | Oil |
| Design | CRWH1 |
| Weight | 3.418 LB |
| EAN or UPC | 85311043588 |

