- Radial Shaft Seal
- 115 mm Shaft Diameter
- 145 mm Housing Bore Diameter
- 14 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Surface Speed [Nom] | 3,600 ft/min |
| Housing Bore Dia. | 145 mm |
| Spring Material | Carbon Steel Garter |
| Seal Design | Standard |
| Lip Style | Internal |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Overall Width | 14 mm |
| Construction | HMSA7 |
| Lip Type | Dual Lip w/One Spring |
| Case Construction | Rubber Covered Steel Case |
| Temperature Range [Min] | -40 °F |
| Seal Type | Grease |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Application | Light Dirt Exclusion |
| Inch/Metric | Metric |
| Shaft Dia. | 115 mm |
| Weight | 0.554 LB |
| EAN or UPC | 85311171663 |

