- Self-Aligning Bearing
- 0.98 in Inner Diameter
- 2.05 in Outer Diameter
- 0.59 in Width
- Bearing Steel Material
| Bore Type | Cylindrical |
| Rolling Element | Ball |
| Row Type | 2 |
| Bearing Type | Self-Aligning |
| Relubrication Feature | Without |
| Tolerance | Normal (PN) |
| Cage Material | Polyamide |
| Inner Ring Width | 0.59 in, 15 mm |
| I.D. | 0.98 in, 25 mm |
| Precision Rating | ABEC 1 |
| Width | 0.59 in, 15 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 0.59 in, 15 mm |
| Internal Clearance | CN |
| Material | Bearing Steel |
| O.D. | 2.05 in, 52 mm |
| Element Material | Bearing Steel |
| Rows of Balls | Multi |
| O.D. Type | Cylindrical |
| Lubricant | Solid Oil |
| Radial Internal Clearance | Group N |
| Weight | 0.15 KG |
| EAN or UPC | 7316570526912 |

