Skip to content Skip to navigation menu
Nitrile Rubber Single Lip Shaft Seal

13350

Nitrile Rubber Single Lip Shaft Seal
Item #100746810
  • 1.313 in Shaft Diameter
  • 2.061 in Housing Bore
  • 0.313 in Overall Width
  • Nitrile Rubber (NBR) Lip Material
  • SKF Wave Seal
Nitrile Rubber Single Lip Shaft Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.313 in Shaft Diameter
  • 2.061 in Housing Bore
  • 0.313 in Overall Width
  • Nitrile Rubber (NBR) Lip Material
  • SKF Wave Seal

description

  • Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.

features

  • For oil or grease
  • With garter spring
  • WAVE lip creates higher pumping rate
  • WAVE lip has less friction between shaft and lip
  • WAVE lip has a lower temperature at the contact point
Operating Temperature [Max] 210 °F
Spring Material Carbon Steel Garter
Lip Material Nitrile Rubber (NBR)
Installation Housing Press Fit
Design CRW1
Temperature Range [Max] 250 °F
Case Construction Steel Case w/o Inner Case
Solid Yes
Construction CRW1
Case Design Metal Case
Lubricant Oil or Grease
Pressure 10 psi
Lip Style Internal
Overall Width 0.313 in
Shaft Dia. 1.313 in
Temperature Range [Min] -40 °F
Seal Design SKF Wave
Operating Temperature [Min] -40 °F
Seal Application General Purpose
Housing Bore Dia. 2.061 in
Cover/Compensation Ring/Plate Required No
Surface Speed [Nom] 3,600 ft/min
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Lip Type Single Lip
Inch/Metric Inch
Speed 0.07 ft/min
Seal Type Oil
Weight 0.083 LB
EAN or UPC 85311012171
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison