Skip to content Skip to navigation menu
Polyacrylate Elastomer Dual Lip Shaft Seal

15736

Polyacrylate Elastomer Dual Lip Shaft Seal
Item #100913842
  • 1 in Shaft Diameter
  • 2 in Housing Bore Diameter
  • 5 mm Overall Width
  • Polyacrylate Elastomer (ACM) Lip Material
Polyacrylate Elastomer Dual Lip Shaft Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Shaft Diameter
  • 2 in Housing Bore Diameter
  • 5 mm Overall Width
  • Polyacrylate Elastomer (ACM) Lip Material

description

  • Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.

features

  • Many variants
  • Easy installation
Temperature Range [Min] -40 °F
Design HMSA7
Seal Type Grease
Lip Type Dual Lip
Spring Material Carbon Steel Garter
Construction HMSA7
Seal Design Standard
Lip Style Internal
Installation Housing Press Fit
Operating Temperature [Max] 302 °F
Inch/Metric Metric
Temperature Range [Max] 300 °F
Housing Bore Dia. 58 mm
Lubricant Oil or Grease
Pressure 7 psi
Speed 0.05 ft/min
Case Construction Rubber Covered Steel Case
Operating Temperature [Min] -40 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Seal Application Light Dirt Exclusion
Overall Width 6 mm
Solid Yes
Lip Material Polyacrylate Elastomer (ACM)
Shaft Dia. 40 mm
Case Design Rubber Outside Diameter
Weight 0.061 LB
EAN or UPC 85311230568
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison