- 1 in Shaft Diameter
- 2 in Housing Bore Diameter
- 9 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Seal Application | Light Dirt Exclusion |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Lubricant | Oil or Grease |
| Operating Temperature [Max] | 210 °F |
| Temperature Range [Max] | 250 °F |
| Overall Width | 9 mm |
| Lip Material | Nitrile Rubber (NBR) |
| Lip Style | Internal / External |
| Construction | HMSA29 |
| Case Design | Metal Case |
| Inch/Metric | Metric |
| Pressure | 7 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Type | Triple Lip |
| Operating Temperature [Min] | -40 °F |
| Installation | Housing Press Fit |
| Shaft Dia. | 1 in, 43 mm |
| Housing Bore Dia. | 2 in, 70 mm |
| Case Construction | Steel Case w/o Inner Case |
| Speed | 0.05 ft/min |
| Design | HMSA29 |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.117 LB |
| EAN or UPC | 85311156394 |

