- Radial Ball Bearing Type
- 25 mm Inside Diameter
- 62 mm Outside Diameter
features
- Spherical O.D.
- Press-fit mounting
- Standard inner ring
- Nonrelubricatable
- RS1 seal
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| O.D. | 62 mm |
| Cage Type | Non-Metallic |
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| Duty | Standard-Duty |
| Inch/Metric | Metric Bore |
| Snap Ring | No Snap Ring |
| Seal Material | Synthetic Rubber w/Steel Reinforcement |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| Bearing Design | Deep Groove Design |
| Lubricant | Grease |
| Capacity | Standard Capacity |
| Cage Material | Steel |
| Locking Device | No Locking Device |
| Relubrication Feature | Without |
| Material | Bearing Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| Rolling Element | Ball Bearing |
| Bore Type | Round Bore |
| Bearing Type | Radial, Ball Bearing |
| Precision | Standard |
| O.D. Type | Spherical |
| Sealing | Seal On Both Sides |
| Outer Ring Width | 17 mm |
| No. in Set | Single Bearing |
| Contact Angle | 0° |
| I.D. | 25 mm |
| Weight | 0.485 LB |
| EAN or UPC | 7316570380316 |

