- 1 in Shaft Diameter
- 2 in Housing Bore Diameter
- 7 mm Overall Width
- Polyacrylate Elastomer (ACM) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Pressure | 7 psi |
| Construction | HMS4 |
| Speed | 0.05 ft/min |
| Temperature Range [Max] | 300 °F |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip |
| Operating Temperature [Max] | 302 °F |
| Operating Temperature [Min] | -40 °F |
| Lubricant | Oil or Grease |
| Seal Application | General Purpose |
| Housing Bore Dia. | 2 in, 63 mm |
| Design | HMS4 |
| Seal Design | Molded Design |
| Shaft Dia. | 1 in, 46 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
| Installation | Housing Press Fit |
| Case Design | Rubber Outside Diameter |
| Case Construction | Rubber Covered Steel Case |
| Temperature Range [Min] | -40 °F |
| Overall Width | 7 mm |
| Lip Material | Polyacrylate Elastomer (ACM) |
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Weight | 0.084 LB |
| EAN or UPC | 85311019583 |

