- 1 in Shaft Diameter
- 2 in Housing Bore Diameter
- 13 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Shaft Dia. | 1 in, 47 mm |
| Overall Width | 13 mm |
| Speed | 0.02 ft/min |
| Lubricant | Grease |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@2000 |
| Cover/Compensation Ring/Plate Required | No |
| Installation | Shaft Press Fit |
| Spring Material | None |
| Pressure | 3 psi |
| Lip Type | Triple Lip |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/o Inner Case |
| Surface Speed [Nom] | 2,000 ft/min |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Min] | -40 °F |
| Design | X13 |
| Case Design | Metal Case |
| Lip Material | Nitrile Rubber (NBR) |
| Housing Bore Dia. | 2 in, 68 mm |
| Seal Design | Molded Design |
| Operating Temperature [Max] | 210 °F |
| Lip Style | External |
| Seal Application | Dirt Exclusion and Fluid Retention |
| Construction | X13 |
| Weight | 0.124 LB |
| EAN or UPC | 85311019996 |

