Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
SKF191

191

180/10 - KIT
Item #100746436
  • Automotive Maintenance Products
SKF191
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Automotive Maintenance Products

description

  • Since our beginning, GEARWRENCH automotive specialty tools have been driven by innovation. From our first specialty tool, the Model-T valve spring lifter, to our latest ratcheting puller, we’ve built our reputation with tools that make tough jobs easy. Most of our products have been upgraded with new improved features like dual material handles designed for a more comfortable grip or dual dipped handles on pliers providing more cushion for your hands. GEARWRENCH automotive specialty tools are proudly made with the finest components under the most stringent manufacturing guidelines. Made for everyday use – guaranteed for life. Better tools mean easier, more efficient work so we constantly evaluate automotive engineering trends allowing us to consistently improve and enhance our tools to better fit professional hands. That’s why they are the first choice for thousands of automotive technicians worldwide.

features

  • Wrench removes oil filters 3-1/16" to 3-7/16" and 78mm to 87mm in diameter
  • Positive grip lets you exceed normal torque requirements
  • Band will not puncture or crush filter
Inch/Metric Metric
Material Steel
Shaft Dia. 66.802 mm
Housing Bore Dia. 82.194 mm
Dia. [Max] 3.44 in, 87 mm
Dia. [Min] 3.06 in, 78 mm
Weight 0.077 LB
EAN or UPC 85311000307
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison