- 2.05 in Shaft Diameter
- 2.68 in Housing Bore Diameter
- 0.28 in Overall Width
- Polyacrylate Elastomer (ACM) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/o Inner Case |
| Installation | Housing Press Fit |
| Pressure | 3 psi |
| Seal Application | Maximum Dirt Exclusion |
| Cover/Compensation Ring/Plate Required | No |
| Speed | 0.02 ft/min |
| Case Design | Metal Case |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal / External |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500, 0.005@2000 |
| Lubricant | Grease |
| Housing Bore Dia. | 2.68 in, 68 mm |
| Lip Type | Dual Lip |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Max] | 300 °F |
| Overall Width | 0.28 in, 7 mm |
| Lip Material | Polyacrylate Elastomer (ACM) |
| Construction | HMA8 |
| Shaft Dia. | 2.05 in, 52 mm |
| Operating Temperature [Max] | 302 °F |
| Design | HMA8 |
| Weight | 0.082 LB |
| EAN or UPC | 85311902236 |

