- Self-Aligning Bearing
- 0.79 in Inner Diameter
- 1.85 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
| Row Type | 2 |
| Lubricant | Solid Oil |
| Internal Clearance | CN |
| Tolerance | Normal (PN) |
| Rolling Element | Ball |
| Material | Bearing Steel |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 0.71 in, 18 mm |
| Radial Internal Clearance | Group N |
| O.D. | 1.85 in, 47 mm |
| Width | 0.71 in, 18 mm |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Bearing Type | Self-Aligning |
| Outer Ring Width | 0.71 in, 18 mm |
| Rows of Balls | Multi |
| Relubrication Feature | Without |
| Cage Material | Polyamide |
| I.D. | 0.79 in, 20 mm |
| Weight | 0.325 LB |
| EAN or UPC | 7316570498363 |

