- 2.56 in Inner Diameter
- 4.72 in Outer Diameter
- 1.22 in Width
- Bearing Steel Cage Material
applications
- Red meat, pork and poultry
- Tunnel freezer application for frozen foods
- Vegetables, flour, cereal production
- Pharmaceutical
- Canning and bottling
features
- Virtually maintenance free
- Increased HACCP compliance, reduces chance of grease contaminated food
- Extended service life and lower machine downtime
- Can be applied to almost any bearing
- NSF H1 approved
| Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Outside Dia. | 120 mm |
| Element Material | Bearing Steel |
| O.D. | 4.72 in, 120 mm |
| Row Type | 2 |
| Bearing Type | Radial |
| I.D. | 2.56 in, 65 mm |
| Lubricant | Solid Oil |
| Internal Clearance | C3 |
| Inside Dia. | 65 mm |
| Rows of Balls | Multi |
| Inch/Metric | Metric |
| Bore Type | Tapered 1:12 |
| O.D. Type | Cylindrical |
| Cage Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 1.22 in, 31 mm |
| Rolling Element | Spherical Roller |
| Outer Ring Width | 1.22 in, 31 mm |
| Width | 1.22 in, 31 mm |
| Weight | 3.391 LB |
| EAN or UPC | 7316572555378 |

