- 4.33 in Inner Diameter
- 7.87 in Outer Diameter
- 2.09 in Width
- Bearing Steel Cage Material
| Inner Ring Width | 2.09 in, 53 mm |
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| O.D. | 7.87 in, 200 mm |
| O.D. Type | Cylindrical |
| No. of Rows | 2 |
| Radial Internal Clearance | C3 |
| I.D. | 4.33 in, 110 mm |
| Cage Material | Bearing Steel |
| Internal Clearance | C3 |
| Precision Rating | ABEC 1 |
| Outer Ring Width | 2.09 in, 53 mm |
| Bore Type | Tapered 1:12 |
| Lubrication Hole/Groove | Hole and Groove |
| Rolling Element | Spherical Roller |
| Row Type | 2 |
| Cage | Sheet Metal |
| Bearing Class | Normal / P0 |
| Limiting Speed | 4000 rpm |
| Width | 2.09 in, 53 mm |
| Static Load Rating | 143877.724 lbf, 640 kN |
| Inch/Metric | Metric |
| Relubrication Feature | With |
| Reference Speed | 3000 rpm |
| ISO Tolerance | Class 5 / P5 |
| Weight | 15.4 LB |
| EAN or UPC | 7316570514759 |

