Skip to content Skip to navigation menu
Steel Tapered Bore Spherical Roller Bearing

22232 CCK/C403W33

Steel Tapered Bore Spherical Roller Bearing
Item #101173159
  • 6.3 in Inner Diameter
  • 11.42 in Outer Diameter
  • 3.15 in Width
  • Bearing Steel Cage Material
Steel Tapered Bore Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6.3 in Inner Diameter
  • 11.42 in Outer Diameter
  • 3.15 in Width
  • Bearing Steel Cage Material

applications

  • Fans
  • Papermaking machines
  • Gearboxes
  • Crushers
  • Vibrating screens

features

  • Self-aligning, robust design
  • Very high load carrying capacity
  • Reduced friction and minimum heat generation
  • Excellent performance at high temperatures

compliances

  • 0
Inch/Metric Metric
No. of Rows 2
O.D. 11.42 in, 290 mm
Inner Ring Width 3.15 in, 80 mm
Material Bearing Steel
Cage Type Sheet Metal
Relubrication Feature With
Cage Material Bearing Steel
Width 3.15 in, 80 mm
Tolerance Special
Bore Type Tapered 1:12
Enclosure Unsealed
I.D. 6.3 in, 160 mm
Cage Sheet Metal
Reference Speed 2000 rpm
Outer Ring Width 3.15 in, 80 mm
ISO Tolerance Class 5 / P5
Radial Internal Clearance Specification Clearance Greater Than C3
Element Material Bearing Steel
Internal Clearance C3
Rows of Balls Multi
Limiting Speed 2800 rpm
Radial Internal Clearance C3
Ring Modification W33 - Lubrication Groove & 3 Holes in Outer Ring
Precision Rating ABEC 1
Lubrication Hole/Groove Hole and Groove
Bearing Class Normal / P0
Bearing Type Radial
Row Type 2
Rolling Element Spherical Roller
O.D. Type Cylindrical
Static Load Rating 290003.536 lbf, 1290 kN
Weight 50.265 LB
EAN or UPC 7316577650054
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison