- 2.36 in Inner Diameter
- 5.12 in Outer Diameter
- 1.81 in Width
- Bearing Steel Cage Material
| Internal Clearance | C4 |
| Lubrication Hole/Groove | Hole and Groove |
| No. of Rows | 2 |
| Cage | Sheet Metal |
| O.D. | 5.12 in, 130 mm |
| Bearing Class | Class 6 / P6 |
| Inside Dia. | 60 mm |
| Limiting Speed | 5300 rpm |
| Tolerance | Special |
| Bore Type | Tapered 1:12 |
| Material | Bearing Steel |
| Radial Internal Clearance | Group 4 (C4) |
| Rows of Balls | Multi |
| Row Type | 2 |
| Inner Ring Width | 1.81 in, 46 mm |
| O.D. Type | Cylindrical |
| Outer Ring Width | 1.81 in, 46 mm |
| Reference Speed | 4000 rpm |
| Cage Material | Bearing Steel |
| Relubrication Feature | With |
| Width | 1.81 in, 46 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Outside Dia. | 130 mm |
| ISO Tolerance | Normal / P0 |
| Precision Rating | ABEC 3 |
| I.D. | 2.36 in, 60 mm |
| Rolling Element | Spherical Roller |
| Cage Type | Sheet Metal |
| Element Material | Bearing Steel |
| Static Load Rating | 75310.996 lbf, 335 kN |
| Weight | 6.422 LB |
| EAN or UPC | 7316570485325 |

