- 7.87 in Inner Diameter
- 16.54 in Outer Diameter
- 5.43 in Width
- Bearing Steel Cage Material
| Outer Ring Width | 5.43 in, 138 mm |
| Width | 5.43 in, 138 mm |
| I.D. | 7.87 in, 200 mm |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Inner Ring Width | 5.43 in, 138 mm |
| Bore Type | Cylindrical |
| Limiting Speed | 1500 rpm |
| No. of Rows | 2 |
| Row Type | 2 |
| O.D. | 16.54 in, 420 mm |
| Inch/Metric | Metric |
| Internal Clearance | C4 |
| Static Load Rating | 651945.935 lbf, 2900 kN |
| Reference Speed | 1200 rpm |
| Radial Internal Clearance | C4 |
| Rolling Element | Spherical Roller |
| Cage Material | Bearing Steel |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 3 |
| Lubrication Hole/Groove | Hole and Groove |
| Relubrication Feature | With |
| Weight | 210.0 LB |
| EAN or UPC | 7316570055979 |

