Skip to content Skip to navigation menu
Oil Injector

226400 E/400

Oil Injector
Item #111445895
  • Oil Injector
Oil Injector
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Oil Injector

description

  • The 226400 E/400 is suitable for many applications, for pressures up to 400 MPa/58,000 psi, using the SKF Oil Injection Method. The injector is supplied with an oil reservoir in a compact carrying case. The injector can be mounted directly onto the work piece or connected to a SKF Adapter Block 226402 to make a floor standing model, making it easy to connect pressure gauges and high-pressure pipes.Typical mounting and dismounting applications• Bearings• Couplings• Railway wheels• Gear wheels• Flywheels• SKF OK Couplings

features

  • Easy to operate
  • Compact carrying case
  • When the pressure is released, the unused oil is automatically returned to the reservoir, minimizing the risk of oil leakage to the environment
  • Oil container capacity 200 cm³ (12.2 in³)
  • Can be used with a wide range of accessories, such as: SKF Adapter block, SKF Pressure gauges, SKF High pressure pipes and SKF Connecting nipples
Weight 6.57 LB
EAN or UPC 7316576125706
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison