- 14.96 in Inner Diameter
- 22.05 in Outer Diameter
- 5.32 in Width
- Bearing Steel Cage Material
| No. of Rows | 2 |
| Rolling Element | Spherical Roller |
| Radial Internal Clearance | Group N |
| Material | Bearing Steel |
| Reference Speed | 900 rpm |
| Rows of Balls | Multi |
| Internal Clearance | CN |
| Inside Dia. | 380 mm |
| Inch/Metric | Metric |
| Row Type | 2 |
| Outer Ring Width | 5.32 in, 135 mm |
| Cage Material | Bearing Steel |
| Element Material | Bearing Steel |
| Relubrication Feature | With |
| Limiting Speed | 1200 rpm |
| Precision Rating | ABEC 1 |
| Bearing Type | Radial |
| Bore Type | Tapered 1:12 |
| Inner Ring Width | 5.32 in, 135 mm |
| Cage Type | Sheet Metal |
| Width | 5.32 in, 135 mm |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. Type | Cylindrical |
| O.D. | 22.05 in, 560 mm |
| I.D. | 14.96 in, 380 mm |
| Static Load Rating | 1124044.715 lbf, 5000 kN |
| Tolerance | Normal (PN) |
| Outside Dia. | 560 mm |
| Weight | 251.988 LB |
| EAN or UPC | 7316576655913 |

