Skip to content Skip to navigation menu
Steel Cylindrical Bore Spherical Roller Bearing

231/500 CA/W33

Steel Cylindrical Bore Spherical Roller Bearing
Item #101472588
  • 19.69 in Inner Diameter
  • 32.68 in Outer Diameter
  • 10.39 in Width
  • Brass Cage Material
Steel Cylindrical Bore Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 19.69 in Inner Diameter
  • 32.68 in Outer Diameter
  • 10.39 in Width
  • Brass Cage Material

applications

  • Fans
  • Papermaking machines
  • Gearboxes
  • Crushers
  • Vibrating screens

features

  • Self-aligning, robust design
  • Very high load carrying capacity
  • Reduced friction and minimum heat generation
  • Excellent performance at high temperatures

compliances

  • 0
Width 10.39 in, 264 mm
Rows of Balls Multi
Lubrication Hole/Groove Hole and Groove
Row Type 2
O.D. Type Cylindrical
Inch/Metric Metric
Precision Rating ABEC 1
Enclosure Unsealed
Outer Ring Width 10.39 in, 264 mm
Limiting Speed 700 rpm
No. of Rows 2
Bore Type Cylindrical
Internal Clearance CN
Ring Modification W33 - Lubrication Groove & 3 Holes in Outer Ring
Static Load Rating 2900035.365 lbf, 12900 kN
Inner Ring Width 10.39 in, 264 mm
Radial Internal Clearance Specification Normal Clearance
Tolerance Normal (PN)
Bearing Type Radial
Element Material Bearing Steel
I.D. 19.69 in, 500 mm
Relubrication Feature With
Radial Internal Clearance Group N
Cage Type Solid Machined
Material Bearing Steel
Reference Speed 380 rpm
Rolling Element Spherical Roller
Cage Material Brass
O.D. 32.68 in, 830 mm
Weight 1400.595 LB
EAN or UPC 7316571081724
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison