- 3.94 in Inner Diameter
- 6.5 in Outer Diameter
- 2.05 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
| Lubricant | Grease |
| O.D. | 6.496 in, 165 mm |
| Cage Material | Sheet Metal |
| O.D. Type | Cylindrical |
| No. of Rows | 2 |
| Width | 2.047 in, 52 mm |
| Radial Internal Clearance | CN |
| Relubrication Feature | With |
| Static Load Rating | 110156.382 lbf, 490 kN |
| Seal Type | Contact |
| Bore Type | Cylindrical |
| Weight | 9.652 LB |
| EAN or UPC | 7316576834653 |

