Skip to content Skip to navigation menu
Steel Tapered Bore Spherical Roller Bearing

23138 CCK/W33

Steel Tapered Bore Spherical Roller Bearing
Item #100762847
  • 7.48 in Inner Diameter
  • 12.6 in Outer Diameter
  • 4.09 in Width
  • Bearing Steel Cage Material
Steel Tapered Bore Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7.48 in Inner Diameter
  • 12.6 in Outer Diameter
  • 4.09 in Width
  • Bearing Steel Cage Material

applications

  • Fans
  • Papermaking machines
  • Gearboxes
  • Crushers
  • Vibrating screens

features

  • Self-aligning, robust design
  • Very high load carrying capacity
  • Reduced friction and minimum heat generation
  • Excellent performance at high temperatures

compliances

  • In accordance with ISO 15-1981
Radial Internal Clearance Group N
Enclosure Unsealed
Element Material Bearing Steel
Limiting Speed 2000 rpm
Lubrication Hole/Groove Hole and Groove
Internal Clearance CN
Precision Rating ABEC 1
Reference Speed 1500 rpm
Relubrication Feature With
Bore Type Tapered 1:12
Width 4.09 in, 104 mm
No. of Rows 2
Ring Modification W33 - Lubrication Groove & 3 Holes in Outer Ring
I.D. 7.48 in, 190 mm
Tolerance Normal (PN)
Origin Spherical Radial
Inch/Metric Metric
O.D. 12.6 in, 320 mm
Cage Type Sheet Metal
Bearing Type Radial
Cage Material Bearing Steel
Radial Internal Clearance Specification Normal Clearance
Row Type 2
Rolling Element Spherical Roller
Rows of Balls Multi
Material Bearing Steel
O.D. Type Cylindrical
Static Load Rating 467602.601 lbf, 2080 kN
Inner Ring Width 4.09 in, 104 mm
Outer Ring Width 4.09 in, 104 mm
Weight 76.456 LB
EAN or UPC 7316577612137
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison