- 10.24 in Inner Diameter
- 17.32 in Outer Diameter
- 5.67 in Width
- Bearing Steel Cage Material
| I.D. | 10.24 in, 260 mm |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Rows of Balls | Multi |
| Limiting Speed | 1400 rpm |
| Bore Type | Tapered 1:12 |
| Width | 5.67 in, 144 mm |
| O.D. | 17.32 in, 440 mm |
| Internal Clearance | C4 |
| Outer Ring Width | 5.67 in, 144 mm |
| No. of Rows | 2 |
| Relubrication Feature | With |
| Lubrication Hole/Groove | Hole and Groove |
| Inner Ring Width | 5.67 in, 144 mm |
| Static Load Rating | 876754.878 lbf, 3900 kN |
| Radial Internal Clearance | C4 |
| Cage Type | Sheet Metal |
| Precision Rating | ABEC 1 |
| Element Material | Bearing Steel |
| Tolerance | Normal (PN) |
| Cage Material | Bearing Steel |
| Row Type | 2 |
| Bearing Type | Radial |
| Rolling Element | Spherical Roller |
| Reference Speed | 1100 rpm |
| Material | Bearing Steel |
| Weight | 201.502 LB |
| EAN or UPC | 7316570057089 |

