Skip to content Skip to navigation menu
Steel Cylindrical Bore Spherical Roller Bearing

23184 CA/C08W509

Steel Cylindrical Bore Spherical Roller Bearing
Item #101640839
  • 16.54 in Inner Diameter
  • 27.56 in Outer Diameter
  • 8.82 in Width
  • Brass Cage Material
Steel Cylindrical Bore Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16.54 in Inner Diameter
  • 27.56 in Outer Diameter
  • 8.82 in Width
  • Brass Cage Material

applications

  • Fans
  • Papermaking machines
  • Gearboxes
  • Crushers
  • Vibrating screens

features

  • Self-aligning, robust design
  • Very high load carrying capacity
  • Reduced friction and minimum heat generation
  • Excellent performance at high temperatures

compliances

  • 0
Row Type 2
Precision Rating ABEC 1
Bearing Type Radial
Lubrication Hole/Groove Hole and Groove
Internal Clearance CN
Bore Type Cylindrical
O.D. 27.56 in, 700 mm
Limiting Speed 900 rpm
Relubrication Feature With
Outer Ring Width 8.82 in, 224 mm
Enclosure Unsealed
Cage Material Brass
Origin Spherical Radial
Reference Speed 480 rpm
Tolerance Special
Static Load Rating 2090723.17 lbf, 9300 kN
Inch/Metric Metric
Ring Modification Combination of W26, W31 & W33, W26 - Six Lubrication Holes in Inner Ring, W31 - Bearing Inspected to Special Quality Requirement, W33 - Lubrication Groove & 3 Holes in Outer Ring
Inner Ring Width 8.82 in, 224 mm
Radial Internal Clearance Specification Normal Clearance
O.D. Type Cylindrical
Rolling Element Spherical Roller
Material Bearing Steel
Rows of Balls Multi
Radial Internal Clearance Group N
I.D. 16.54 in, 420 mm
No. of Rows 2
Width 8.82 in, 224 mm
Cage Type Solid Machined
Element Material Bearing Steel
Weight 837.535 LB
EAN or UPC 7316571255781
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison