- 3.94 in Inner Diameter
- 7.09 in Outer Diameter
- 2.37 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
| Width | 2.374 in, 60.3 mm |
| Cage Material | Sheet Metal |
| Relubrication Feature | With |
| O.D. | 7.087 in, 180 mm |
| Bore Type | Cylindrical |
| Limiting Speed | 1700 rpm |
| No. of Rows | 2 |
| Lubricant | Grease |
| Seal Type | Contact |
| Static Load Rating | 134885.366 lbf, 600 kN |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | CN |
| Weight | 14.412 LB |
| EAN or UPC | 7316576193231 |

