Skip to content Skip to navigation menu
Steel Tapered Bore Spherical Roller Bearing

23220 CCK/W33

Steel Tapered Bore Spherical Roller Bearing
Item #100762913
  • 3.94 in Inner Diameter
  • 7.09 in Outer Diameter
  • 2.37 in Width
  • Bearing Steel Cage Material
Steel Tapered Bore Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.94 in Inner Diameter
  • 7.09 in Outer Diameter
  • 2.37 in Width
  • Bearing Steel Cage Material

applications

  • Fans
  • Papermaking machines
  • Gearboxes
  • Crushers
  • Vibrating screens

features

  • Self-aligning, robust design
  • Very high load carrying capacity
  • Reduced friction and minimum heat generation
  • Excellent performance at high temperatures

compliances

  • In accordance with ISO 15-1981
Element Material Bearing Steel
Lubrication Hole/Groove Hole and Groove
Shaft Fillet Radius [Max] 2.000 mm
Radial Internal Clearance Group N
Row Type 2
Bearing Type Radial
Relubrication Feature With
O.D. 7.09 in, 180 mm
Rolling Element Spherical Roller
Inch/Metric Metric
Cage Type Sheet Metal
I.D. 3.94 in, 100 mm
Housing Fillet Radius [Max] 2 mm
Enclosure Unsealed
Tolerance Normal (PN)
Fillet Radius 2 mm
O.D. Type Cylindrical
Ring Modification W33 - Lubrication Groove & 3 Holes in Outer Ring
Static Load Rating 134885.366 lbf, 600 kN
Cage Material Bearing Steel
Rows of Balls Multi
Limiting Speed 3400 rpm
Origin Spherical Radial
No. of Rows 2
Limiting Speed - Oil 2200 rpm
Width 2.37 in, 60.3 mm
Bore Type Tapered 1:12
Radial Internal Clearance Specification Normal Clearance
Internal Clearance CN
Outer Ring Width 2.37 in, 60.3 mm
Reference Speed 2400 rpm
Material Bearing Steel
Precision Rating ABEC 1
Inner Ring Width 2.37 in, 60.3 mm
Weight 14.265 LB
EAN or UPC 7316576657214
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison