- 9.45 in Inner Diameter
- 17.32 in Outer Diameter
- 6.3 in Width
- Bearing Steel Cage Material
| Tolerance | Normal (PN) |
| Inch/Metric | Metric |
| Inside Dia. | 240 mm |
| Rows of Balls | Multi |
| Internal Clearance | C3 |
| No. of Rows | 2 |
| Bearing Type | Radial |
| Precision Rating | ABEC 1 |
| Radial Internal Clearance | Group 3 (C3) |
| Cage Type | Sheet Metal |
| Outer Ring Width | 6.3 in, 160 mm |
| I.D. | 9.45 in, 240 mm |
| Inner Ring Width | 6.3 in, 160 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Row Type | 2 |
| Limiting Speed | 1300 rpm |
| Width | 6.3 in, 160 mm |
| Material | Bearing Steel |
| O.D. | 17.32 in, 440 mm |
| O.D. Type | Cylindrical |
| Static Load Rating | 966678.455 lbf, 4300 kN |
| Bore Type | Tapered 1:12 |
| Rolling Element | Spherical Roller |
| Element Material | Bearing Steel |
| Outside Dia. | 440 mm |
| Cage Material | Bearing Steel |
| Relubrication Feature | With |
| Reference Speed | 950 rpm |
| Weight | 104.0 KG |
| EAN or UPC | 7316570340280 |

