- 10.24 in Inner Diameter
- 18.9 in Outer Diameter
- 6.85 in Width
- Brass Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Material | Bearing Steel |
| O.D. | 18.9 in, 480 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Internal Clearance | C3 |
| Radial Internal Clearance | C3 |
| Cage Type | Solid Machined |
| Element Material | Bearing Steel |
| No. of Rows | 2 |
| Rolling Element | Spherical Roller |
| Relubrication Feature | With |
| Lubrication Hole/Groove | Hole and Groove |
| I.D. | 10.24 in, 260 mm |
| Cage Material | Brass |
| O.D. Type | Cylindrical |
| Inner Ring Width | 6.85 in, 174 mm |
| Outer Ring Width | 6.85 in, 174 mm |
| Bore Type | Tapered 1:12 |
| Rows of Balls | Multi |
| Tolerance | Special |
| Reference Speed | 850 rpm |
| Width | 6.85 in, 174 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Static Load Rating | 1067842.479 lbf, 4750 kN |
| Origin | Spherical Radial |
| Enclosure | Unsealed |
| Limiting Speed | 1200 rpm |
| Precision Rating | ABEC 1 |
| Ring Modification | W31 - Bearing Inspected to Special Quality Requirement, W33 - Lubrication Groove & 3 Holes in Outer Ring, Combination of W4, W31 & W33, W4 - Hi-Point of Eccentricity Marked on Inner Ring |
| Row Type | 2 |
| Weight | 330.032 LB |
| EAN or UPC | 7316570658743 |

