- 15.75 in Inner Diameter
- 21.26 in Outer Diameter
- 4.17 in Width
- Bearing Steel Cage Material
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Relubrication Feature | With |
| Static Load Rating | 876754.878 lbf, 3900 kN |
| Outer Ring Width | 4.17 in, 106 mm |
| Width | 4.17 in, 106 mm |
| Rolling Element | Spherical Roller |
| Cage Material | Bearing Steel |
| No. of Rows | 2 |
| Material | Bearing Steel |
| Element Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Rows of Balls | Multi |
| O.D. | 21.26 in, 540 mm |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | C3 |
| Row Type | 2 |
| Cage Type | Sheet Metal |
| Internal Clearance | C3 |
| Tolerance | Special |
| Bore Type | Tapered 1:12 |
| I.D. | 15.75 in, 400 mm |
| Inner Ring Width | 4.17 in, 106 mm |
| Reference Speed | 1100 rpm |
| Precision Rating | ABEC 1 |
| Limiting Speed | 1200 rpm |
| Weight | 159.615 LB |
| EAN or UPC | 7316571870373 |

