- 16.54 in Inner Diameter
- 22.05 in Outer Diameter
- 4.17 in Width
- Bearing Steel Cage Material
| Precision Rating | ABEC 1 |
| Static Load Rating | 932957.113 lbf, 4150 kN |
| Tolerance | Normal (PN) |
| Inner Ring Width | 4.17 in, 106 mm |
| Cage Material | Bearing Steel |
| O.D. | 22.05 in, 560 mm |
| Relubrication Feature | With |
| Internal Clearance | CN |
| Cage Type | Sheet Metal |
| I.D. | 16.54 in, 420 mm |
| Radial Internal Clearance | Group N |
| Reference Speed | 1000 rpm |
| Row Type | 2 |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Width | 4.17 in, 106 mm |
| Rolling Element | Spherical Roller |
| Limiting Speed | 1100 rpm |
| No. of Rows | 2 |
| Element Material | Bearing Steel |
| Outer Ring Width | 4.17 in, 106 mm |
| Bore Type | Tapered 1:12 |
| Material | Bearing Steel |
| Rows of Balls | Multi |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. Type | Cylindrical |
| Weight | 165.787 LB |
| EAN or UPC | 7316571871950 |

