- 9.45 in Inner Diameter
- 14.17 in Outer Diameter
- 4.65 in Width
- Bearing Steel Cage Material
| Precision Rating | ABEC 1 |
| I.D. | 9.45 in, 240 mm |
| Outer Ring Width | 4.65 in, 118 mm |
| O.D. | 14.17 in, 360 mm |
| Row Type | 2 |
| Cage | Sheet Metal |
| Material | Bearing Steel |
| ISO Tolerance | Class 5 / P5 |
| O.D. Type | Cylindrical |
| Limiting Speed | 1600 rpm |
| Internal Clearance | CN |
| Radial Internal Clearance | Group N |
| Rolling Element | Spherical Roller |
| Inner Ring Width | 4.65 in, 118 mm |
| Reference Speed | 1100 rpm |
| Static Load Rating | 606984.146 lbf, 2700 kN |
| Bearing Type | Radial |
| Rows of Balls | Double |
| Element Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Bearing Class | Normal / P0 |
| Relubrication Feature | With |
| Bore Type | Cylindrical |
| Width | 4.65 in, 118 mm |
| No. of Rows | 2 |
| Inch/Metric | Metric |
| Cage Material | Bearing Steel |
| Tolerance | Normal (PN) |
| Weight | 103.198 LB |
| EAN or UPC | 7316577308320 |

