Skip to content Skip to navigation menu
Steel Cylindrical Bore Spherical Roller Bearing

24126 CC/C3W33

Steel Cylindrical Bore Spherical Roller Bearing
Item #100763059
  • 5.12 in Inner Diameter
  • 8.27 in Outer Diameter
  • 3.15 in Width
  • Bearing Steel Cage Material
Steel Cylindrical Bore Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5.12 in Inner Diameter
  • 8.27 in Outer Diameter
  • 3.15 in Width
  • Bearing Steel Cage Material

applications

  • Fans
  • Papermaking machines
  • Gearboxes
  • Crushers
  • Vibrating screens

features

  • Self-aligning, robust design
  • Very high load carrying capacity
  • Reduced friction and minimum heat generation
  • Excellent performance at high temperatures

compliances

  • In accordance with ISO 15-1981
Tolerance Normal (PN)
Rolling Element Spherical Roller
Bore Type Cylindrical
Radial Internal Clearance C3
No. of Rows 2
Shaft Fillet Radius [Max] 2.000 mm
Radial Internal Clearance Specification Greater Than Normal Clearance
Bearing Type Radial
Ring Modification W33 - Lubrication Groove & 3 Holes in Outer Ring
Cage Type Sheet Metal
Inner Ring Width 3.15 in, 80 mm
Cage Material Bearing Steel
Outer Ring Width 3.15 in, 80 mm
Precision Rating ABEC 1
Width 3.15 in, 80 mm
Relubrication Feature With
Origin Spherical Radial
Row Type 2
Material Bearing Steel
Limiting Speed 2400 rpm
Rows of Balls Multi
Lubrication Hole/Groove Hole and Groove
Static Load Rating 224808.943 lbf, 1000 kN
Internal Clearance C3
Reference Speed 1700 rpm
Enclosure Unsealed
O.D. Type Cylindrical
I.D. 5.12 in, 130 mm
Limiting Speed - Oil 1200 rpm
Inch/Metric Metric
Housing Fillet Radius [Max] 2 mm
Element Material Bearing Steel
O.D. 8.27 in, 210 mm
Fillet Radius 2 mm
Weight 24.692 LB
EAN or UPC 7316576658679
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison