- 7.48 in Inner Diameter
- 12.6 in Outer Diameter
- 5.04 in Width
- Bearing Steel Cage Material
| Cage Material | Bearing Steel |
| Rows of Balls | Double |
| Lubrication Hole/Groove | Hole and Groove |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Element Material | Bearing Steel |
| Static Load Rating | 562022.358 lbf, 2500 kN |
| Relubrication Feature | With |
| Radial Internal Clearance | C2L |
| Reference Speed | 1100 rpm |
| No. of Rows | 2 |
| Inner Ring Width | 5.04 in, 128 mm |
| Row Type | 2 |
| Tolerance | Normal (PN) |
| Precision Rating | ABEC 1 |
| Bearing Type | Radial |
| Limiting Speed | 1500 rpm |
| Outer Ring Width | 5.04 in, 128 mm |
| I.D. | 7.48 in, 190 mm |
| Internal Clearance | C2L |
| Bore Type | Tapered 1:30 |
| Cage Type | Sheet Metal |
| O.D. Type | Cylindrical |
| O.D. | 12.6 in, 320 mm |
| Rolling Element | Spherical Roller |
| Width | 5.04 in, 128 mm |
| Weight | 101.28 LB |
| EAN or UPC | 7316577650535 |

