- 2.5 in Shaft Diameter
- 3.67 in Housing Bore Diameter
- 0.31 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. X15 seals are designed with a single metal case. They have three conventional sealing lips made of nitrile rubber, which optimizes the sealing against the bore. Typical applications are grease lubricated agriculture machinery.
features
- Maximise the exclusion of contamination
- Accommodate low speed
- Easy installation
| Case Construction | Steel Case w/o Inner Case |
| Overall Width | 0.31 in, 7.95 mm |
| Temperature Range [Max] | 225 °F |
| Case Design | Metal Case |
| Pressure | 3 psi |
| Operating Temperature [Max] | 210 °F |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Triple Lip |
| Case Material | Steel |
| Spring Material | None |
| Installation | Shaft Press Fit |
| Construction | X15 |
| Speed | 0.02 ft/min |
| Lip Style | External |
| Lip Material | Nitrile Rubber (NBR) |
| Inch/Metric | Inch |
| Seal Design | Bonded Design |
| Operating Temperature [Min] | -40 °F |
| Surface Speed [Nom] | 2,000 ft/min |
| Housing Bore Dia. | 3.67 in, 93.27 mm |
| Design | X15 |
| Seal Application | External Lip Seal |
| Shaft Dia. | 2.5 in, 63.4 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@2000 |
| Lubricant | Grease |
| Temperature Range [Min] | -40 °F |
| Weight | 0.223 LB |
| EAN or UPC | 85311027205 |

