- 2 in Shaft Diameter
- 3 in Housing Bore Diameter
- 11 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
- Smaller pumps and general purpose machinery with pressured seal cavities
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Solid | Yes |
| Seal Type | Oil |
| Overall Width | 0.438 in |
| Case Design | Metal Case, Inner Case |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Inch |
| Housing Bore Dia. | 3.751 in |
| Lip Type | Single Lip |
| Design | CRWH1 |
| Shaft Dia. | 2.625 in |
| Lubricant | Oil or Grease |
| Speed | 0.07 ft/min |
| Operating Temperature [Min] | -40 °F |
| Seal Design | SKF Wave |
| Case Construction | Steel Case w/Inner Case |
| Construction | CRWH1 |
| Lip Material | Nitrile Rubber (NBR) |
| Temperature Range [Max] | 225 °F |
| Family Name | Single Lip With Spring Shaft Seal |
| Lip Style | Internal |
| Installation | Housing Press Fit |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Operating Temperature [Max] | 210 °F |
| Weight | 0.338 LB |
| EAN or UPC | 85311027908 |

