Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
SKF28X38X8HMS5RG

28X38X8HMS5RG

PENDING RECODE TO CR_28X38X8 HMS5 RG, MTRL - 104018546
Item #100913241
  • Radial Shaft Seal
  • 28 mm Shaft Diameter
  • 38 mm Housing Bore Diameter
  • 8 mm Width
SKF28X38X8HMS5RG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 28 mm Shaft Diameter
  • 38 mm Housing Bore Diameter
  • 8 mm Width
Housing Bore Dia. 38 mm
Inch/Metric Metric
Shaft Dia. 28 mm
Weight 0.027 LB
EAN or UPC 7316572548943
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison