- Radial Shaft Seal
- 30 mm Shaft Diameter
- 37 mm Housing Bore Diameter
- 4 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Shaft Dia. | 30 mm |
| Temperature Range [Max] | 230 °F |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile Rubber (NBR) |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Construction | HMS4 |
| Temperature Range [Min] | -22 °F |
| Seal Design | Standard |
| Case Construction | Rubber Covered Steel Case |
| Housing Bore Dia. | 37 mm |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Type | Single Lip w/Spring |
| Pressure | 10 psi |
| Overall Width | 4 mm |
| Seal Type | Grease |
| Weight | 0.067 LB |
| EAN or UPC | 85311289214 |

