Skip to content Skip to navigation menu
SKF3200 A-2ZTN9/C3

3200 A-2ZTN9/C3

DOUBLE ROW BALL BRGS
Item #101174475
  • Unmounted, Angular Contact Bearing
  • 0.39 in Inner Diameter
  • 1.18 in Outer Diameter
  • 0.56 in Width
  • Bearing Steel Material
  • Shield On Both Sides Enclosure
  • Cylindrical O.D
  • 0.55 in Outer Ring Width
  • Double Row
  • Metric
+ Show More + Show Less
SKF3200 A-2ZTN9/C3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Unmounted, Angular Contact Bearing
  • 0.39 in Inner Diameter
  • 1.18 in Outer Diameter
  • 0.56 in Width
  • Bearing Steel Material
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison