- Radial Shaft Seal
- 34 mm Shaft Diameter
- 45 mm Housing Bore Diameter
- 7 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Inch/Metric | Metric |
| Construction | CRS15 |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Pressure | 10 psi |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Max] | 250 °F |
| Lip Type | Dual Lip w/One Spring |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 34 mm |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 45 mm |
| Case Construction | Steel Case w/o Inner Case |
| Weight | 0.036 LB |
| EAN or UPC | 7316579049498 |

