- 3 in Shaft Diameter
- 4 in Housing Bore Diameter
- 13 mm Overall Width
- Polyacrylate Elastomer (ACM) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Case Construction | Rubber Covered Steel Case |
| Spring Material | Carbon Steel Garter |
| Temp Description | w/CCW Helix From Air Side |
| Shaft Dia. | 3 in, 90 mm |
| Housing Bore Dia. | 4 in, 115 mm |
| Lip Style | Internal |
| Operating Temperature [Max] | 302 °F |
| Overall Width | 13 mm |
| Seal Application | Light Dirt Exclusion |
| Installation | Housing Press Fit |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Speed | 0.05 ft/min |
| Construction | HMSA7 |
| Lubricant | Oil or Grease |
| Operating Temperature [Min] | -40 °F |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Design | HMSA7 |
| Seal Design | Molded Design |
| Lip Type | Dual Lip |
| Lip Material | Polyacrylate Elastomer (ACM) |
| Case Design | Rubber Outside Diameter |
| Pressure | 7 psi |
| Temperature Range [Max] | 300 °F |
| Weight | 0.289 LB |
| EAN or UPC | 85311032643 |

