- Radial Shaft Seal
- 37 mm Shaft Diameter
- 50 mm Housing Bore Diameter
- 6 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Shaft Dia. | 37 mm |
| Seal Design | Standard |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Case Construction | Rubber Covered Steel Case |
| Construction | HMSA7 |
| Lip Type | Dual Lip w/One Spring |
| Seal Application | Light Dirt Exclusion |
| Temperature Range [Min] | -40 °F |
| Seal Type | Grease |
| Lip Material | Polyacrylate Elastomer (ACM) |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Max] | 300 °F |
| Overall Width | 6 mm |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Surface Speed [Nom] | 3,600 ft/min |
| Housing Bore Dia. | 50 mm |
| Weight | 0.101 LB |
| EAN or UPC | 85311283533 |

