- Radial Shaft Seal
- 37 mm Shaft Diameter
- 62 mm Housing Bore Diameter
- 10 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 62 mm |
| Shaft Dia. | 37 mm |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Construction | HMS46 |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Pressure | 0 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Design | Molded Design |
| Surface Speed [Nom] | 3,600 ft/min |
| Case Construction | Rubber Covered Steel Case |
| Lip Style | Internal |
| Weight | 0.079 LB |
| EAN or UPC | 7316579049955 |

